Beli nozzle cutting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koike Sanso Kogyo Automatic Cutting Torch Nozzle (Mata Las Potong)
    Mulai

    Rp899.900

    Koike Sanso Kogyo Automatic Cutting Torch Nozzle (Mata Las Potong)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Gas: Acetylene
    • Pressure (Kg/Cm²): 0.2
  2. monotaro A Type Cutting Nozzle (Mata Las Potong)
    Mulai

    Rp159.900

    monotaro A Type Cutting Nozzle (Mata Las Potong)
    Deskripsi:
    For cutting workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 530
    • Mounting Screw: W16x20 ridges
    • Sheet Thickness (mm): 10-50
    • Gas: Acetylene
    • Using Blowpipe: A-type cutting instrument
    • Nozzle No.: 2
    • Package Weight (g): 124
  3. MultiPro Cutting Torch 440 with 3 Nozzle (Blender Las Potong)
    Mulai

    Rp739.900

  4. SAMATO Cutting Nozzle (Mata Las Potong)
    Mulai

    Rp34.900

    SAMATO Cutting Nozzle (Mata Las Potong)
    Deskripsi:
    Aksesoris Plasma Cutting standar OEM
  5. goot Tip Cleaner
    Mulai

    Rp69.900

    goot Tip Cleaner
    Deskripsi:
    -Iron tip cleaner not requiring water.-Lowering of the iron tip temperature is less when cleaning the iron tip.-Non-flux type.-Anti-static product (heat-resistant silicone rubber).-With 1 replacement cleaner (brass)
  6. HEYCO Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp109.900

    HEYCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    ST = standard24 teeth per inch1615 single edge, 2% tungsten1616 double edge, 2% tungsten1617 single edge, high speed steel
  7. AMERICAN TORCH TIP TIG Standard Nozzle (Nozzle Standar TIG)
    Mulai

    Rp699.900

    AMERICAN TORCH TIP TIG Standard Nozzle (Nozzle Standar TIG)
    Deskripsi:
    These gas lens nozzles are for use in TIG torch setups that include a compatible gas lens. They can access tighter areas than large-diameter gas lens nozzles, and they focus shielding gas on the weld pool.
    atribut:
    • Material: Alumina
    • Process: TIG Welding (GTAW)
  8. VICTOR Victor-Style Torch Heating Nozzle (Mata Pemanas Torch)
    Mulai

    Rp3.099.900

    VICTOR Victor-Style Torch Heating Nozzle (Mata Pemanas Torch)
    Deskripsi:
    Heating nozzles produce multiple flames for increased heating capacity. Also known as rosebud nozzles, they're used with Victor-style torch handles for industrial, structural steel, and general fabrication.
    atribut:
    • UNSPSC: 23171535
    • Compatible Manufacturer: Victor
  9. Morris Flash Back Arrestor for Regulator 288 Series (Arrestor Balik Api)
    Mulai

    Rp369.900

    Morris Flash Back Arrestor for Regulator 288 Series (Arrestor Balik Api)
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Regulator
  10. KOIKE Gas Cutting Tip LPG (Mata Las Potong)
    Mulai

    Rp47.900

    KOIKE Gas Cutting Tip LPG (Mata Las Potong)
    Deskripsi:
    Gas Cutting Tip LPG Koike Type No.0
    atribut:
    • Type: 106HC
  11. Daesung Kaca Las Putih
    Mulai

    Rp2.900

    Daesung Kaca Las Putih
    atribut:
    • Size (cm): 10.5x5
    • Thickness (mm): 2
  12. TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Mulai

    Rp439.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  13. Linz Victor Acetylene Cutting Nozzle (Mata Las Potong)
    Mulai

    Rp129.900

    Linz Victor Acetylene Cutting Nozzle (Mata Las Potong)
    atribut:
    • Type: Victor
    • Length (mm): 76
  14. KOIKE Apollo Cock (Socket)
    Mulai

    Rp289.900

    KOIKE Apollo Cock (Socket)
    Deskripsi:
    Hose intermediate
    atribut:
    • Main Uses: For hose
    • Maximum Operating Pressure (MPa): 1
  15. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
Daftar Harga nozzle cutting Terbaru October 2026
Koike Sanso Kogyo Automatic Cutting Torch Nozzle (Mata Las Potong)Rp899.900
monotaro A Type Cutting Nozzle (Mata Las Potong)Rp159.900
MultiPro Cutting Nozzle 258 ANME (Mata Las Potong)Rp65.900
MultiPro Cutting Torch 440 with 3 Nozzle (Blender Las Potong)Rp739.900
SAMATO Cutting Nozzle (Mata Las Potong)Rp34.900
goot Tip CleanerRp69.900
STAHLWERK Nozzle for Panasonic (Nozzle)Rp26.900
HEYCO Mata Gergaji Besi (Hacksaw Blade)Rp109.900
AMERICAN TORCH TIP TIG Standard Nozzle (Nozzle Standar TIG)Rp699.900
VICTOR Nozzle Cutting Tip (Mata Las Potong)Rp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait